Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bimetal SL hole cutter (SKH59 bimetal)

Bimetal SL hole cutter (SKH59 bimetal) SL55

Item.#
05608276
Mfr.#
SL55
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, etc.
Shank Diameter (phi mm)
10(No.6)
Type
SL
Hole Saw Outer Diameter (mm)
55
Weight (g)
320
2014 TRUSCO Published Page
1-0186
Effective Length (Maximum Cutting Depth) (mm)
27
Effective Cutting Ability (mm)
Metal 3.2
Overall Length (mm)
122
Usage Tool
Electric drill, drilling machine
TRUSCO Part Number
104-7523
Work Material
Iron, aluminum, casting, plywood, plaster, PVC, stainless steel (1.0mm), etc..