Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bimetal SL hole cutter (SKH59 bimetal)

Bimetal SL hole cutter (SKH59 bimetal) SL60

4.00 (1)
Item.#
05608321
Mfr.#
SL60
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, etc.
Blade Thickness (mm)
1.07
Type
SL
Hole Saw Outer Diameter (mm)
60
Usage Tool
Electric drill, ball press
Weight (g)
370
Work Material
Iron, aluminum, casting, plywood, gypsum, vinyl chloride, stainless steel (1.0 mm), etc.
Effective Length (Maximum Cutting Depth) (mm)
27
Effective Cutting Ability (mm)
Metal 3.2
Overall Length (mm)
122
Cutting Width (mm)
2.07 (including clams)
Shank Diameter (phi mm)
10(No.6)
TRUSCO Part Number
104-7574
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of wood
4
From Japan
On 2013-11-11 09:36:30
I think use is good. It would be even better if it could be used for 10 mm chuck if it greedy.
This review is about item#05608407.