Buy more than* S$200* and get FREE SHIPPING

  • Bimetal SL hole cutter (SKH59 bimetal)

Bimetal SL hole cutter (SKH59 bimetal) SL64

4.00 (1)
Item.#
05608364
Mfr.#
SL64
Package Qty.
1PC
Ship pack of
1
66.53 SGD
ADD TO CART
Shipped after 2017-11-24
Now we ship to...
...see all
Item Feature
Purpose
Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, etc.
Blade Thickness (mm)
1.07
Type
SL
2014 TRUSCO Published Page
1-0186
Cutting Width (mm)
(Including clams) 2.07
Shank Diameter (phi mm)
12(No.7)
TRUSCO Part Number
104-7612
Effective Length (Maximum Cutting Depth) (mm)
27
Effective Cutting Ability (mm)
Metal 3.2
Overall Length (mm)
122
Hole Saw Outer Diameter (mm)
64
Usage Tool
Electric drill, drilling machine
Weight (g)
360
Work Material
Iron, aluminum, casting, plywood, plaster, PVC, stainless steel (1.0mm), etc..
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of wood
4
From Japan
On 2013-11-11 09:36:30
I think use is good. It would be even better if it could be used for 10 mm chuck if it greedy.
This review is about item#05608407.