Buy more than* S$200* and get FREE SHIPPING

  • Bimetal SL hole cutter (SKH59 bimetal)

Bimetal SL hole cutter (SKH59 bimetal) SL73

5.00 (1)
Item.#
05608452
Mfr.#
SL73
Package Qty.
1PC
Ship pack of
1
77.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Purpose
Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, etc.
Usage Tool
Electric drill, drilling machine
Work Material
Iron, aluminum, casting, plywood, plaster, PVC, stainless steel (1.0mm), etc..
Type
SL
Hole Saw Outer Diameter (mm)
73
Weight (g)
470
Effective Length (Maximum Cutting Depth) (mm)
27
Shank Diameter (phi mm)
12(No.7)
Effective Cutting Ability (mm)
Metal 3.2
Overall Length (mm)
122
Diameter (phi)
73
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Do-it-yourself
5
From Japan
On 2017-05-12 15:02:32
Thank you very much for your quick response any time, thank you again ·
This review is about item#05608522.