Buy more than* S$200* and get FREE SHIPPING

  • Bimetal SL Hole Cutter, SKH59 Bimetal

Bimetal SL Hole Cutter, SKH59 Bimetal SL74

Item.#
05608461
Mfr.#
SL74
Package Qty.
1PC
Ship pack of
1
76.60 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Purpose
Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, etc.
Usage Tool
Electric drill, drilling machine
Work Material
Iron, aluminum, casting, plywood, plaster, PVC, stainless steel (1.0mm), etc..
Type
SL
Diameter (phi)
74
TRUSCO Part Number
104-7710
Hole Saw Outer Diameter (mm)
74
Effective Length (Maximum Cutting Depth) (mm)
27
Shank Diameter (phi mm)
12(No.7)
Effective Cutting Ability (mm)
Metal 3.2
Overall Length (mm)
122
Weight (g)
470
2014 TRUSCO Published Page
1-0186