Buy more than* S$200* and get FREE SHIPPING

  • Bimetal SL hole cutter (SKH59 bimetal)

Bimetal SL hole cutter (SKH59 bimetal) SL85

Item.#
05608531
Mfr.#
SL85
Package Qty.
1PC
Ship pack of
1
98.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Purpose
Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, etc.
Effective Cutting Ability (mm)
Metal 3.2
Overall Length (mm)
122
Diameter (phi)
85
TRUSCO Part Number
104-7787
Shank Diameter (phi mm)
12(No.7)
Type
SL
2014 TRUSCO Published Page
1-0186
Weight (g)
520
Work Material
Iron, aluminum, casting, plywood, plaster, PVC, stainless steel (1.0mm), etc..