Buy more than* S$200* and get FREE SHIPPING

  • Bimetal SL hole cutter (SKH59 bimetal)

Bimetal SL hole cutter (SKH59 bimetal) SL90

Item.#
05608547
Mfr.#
SL90
Package Qty.
1PC
Ship pack of
1
98.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, etc.
Effective Cutting Ability (mm)
Metal 3.2
Overall Length (mm)
122
Effective Length (Maximum Cutting Depth) (mm)
27
Weight (g)
550
Work Material
Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, stainless steel (1.0 mm), etc.
Shank Diameter (phi mm)
12(No.7)
Type
SL
Hole Saw Outer Diameter (mm)
90
Usage Tool
Electric drill, drill press
TRUSCO Part Number
104-7795