Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Bimetal SL hole cutter (SKH59 bimetal)

Bimetal SL hole cutter (SKH59 bimetal) SL95

Item.#
05608556
Mfr.#
SL95
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Purpose
Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, etc.
Effective Cutting Ability (mm)
Metal 3.2
Overall Length (mm)
122
Drill Diameter (phi mm)
8
Effective Length (Maximum Cutting Depth) (mm)
27
2014 TRUSCO Published Page
1-0186
Work Material
Iron, aluminum, casting, plywood, plaster, PVC, stainless steel (1.0mm), etc..
Shank Diameter (phi mm)
12(No.7)
Type
SL
TRUSCO Part Number
104-7809
Hole Saw Outer Diameter (mm)
95
Usage Tool
Electric drill, drilling machine
Weight (g)
590