Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bimetal SL hole cutter (SKH59 bimetal)

Bimetal SL hole cutter (SKH59 bimetal) SL100

4.20 (5)
Item.#
05608565
Mfr.#
SL100
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, etc.
Type
SL
Blade Thickness (mm)
1.07
Usage Tool
Electric drill, drill press
Circumscribed Circle
12.0
Hole Nut Set (mm)
6x6
Shank No.
No.7
Cutter Part
L:100 L1:47 L2:38 L3:27 A:28
Hole Saw Outer Diameter (mm)
100
Work Material
Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, stainless steel (1.0 mm), etc.
Effective Cutting Ability (mm)
Metal 3.2
Effective Length (Maximum Cutting Depth) (mm)
27
Drill Diameter (phi mm)
8
Shank Diameter (phi mm)
12(No.7)
Screw
(Screw diameter shank) M16 P=1.5
Weight (g)
630
Flute Length
Drill part: 50
Overall Length (mm)
122
TRUSCO Part Number
104-7817
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Drilling work on aluminum plate
5
From Japan
On 2018-02-20 20:44:18
It was very helpful and very sharp than I expected.
This review is about item#5608565.
When drilling wood products
5
From Japan
On 2017-05-18 15:40:33
There are almost no burrs, and scattering of wood scraps is rare.
This review is about item#5608583.
Sunday
5
From Japan
On 2017-05-12 15:03:52
Thank you again for this very quick response, thank you.
This review is about item#05608565.
Drilling work of iron door (thickness 1.6 - 8 mm)
1
From Japan
On 2016-02-29 10:02:37
It did not open at all. I worked with the product using the product the day after the delivery date, but the hole did not come just by scraping the surface a little. Although I took confirmation by telephone of usage, there was only laughing listening to the answer of a big difference with the contents of the display being described. As we will continue to do your products in the future, we are more thankful if you confirm that the product's performance is as described, and if there is a difference, change the statement.
This review is about item#05608635.
Sewage mass retrieval for drilling
5
From Japan
On 2015-08-08 19:35:53
As a necessity, I bought it at your company, but as a result of searching each company price later, it turns out that it can buy it considerably cheaply. Can not be helped? I would like to have another shop price research, I would like to be a monotaro that can be provided cheaply.
This review is about item#05608626.