Buy more than* S$200* and get FREE SHIPPING

  • Bimetal SL hole cutter (SKH59 bimetal)

Bimetal SL hole cutter (SKH59 bimetal) SL115

4.00 (4)
Item.#
05608592
Mfr.#
SL115
Package Qty.
1PC
Ship pack of
1
289.90 SGD
ADD TO CART
Shipped after 2017-06-13
Now we ship to...
...see all
Item Feature
Purpose
Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, etc.
Type
SL
2014 TRUSCO Published Page
1-0186
Diameter (phi)
115
Overall Length (mm)
132
Effective Cutting Ability (mm)
Metal 3.2
TRUSCO Part Number
104-7841
Shank Diameter (phi mm)
13 (extra large)
Weight (g)
1010
Work Material
Iron, aluminum, casting, plywood, plaster, PVC, stainless steel (1.0mm), etc..
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
When drilling wood products
5
From Japan
On 2017-05-18 15:40:33
There are almost no burrs, and scattering of wood scraps is rare.
This review is about item#5608583.
Sunday
5
From Japan
On 2017-05-12 15:03:52
Thank you again for this very quick response, thank you.
This review is about item#05608565.
Drilling of iron door (thickness: 1.6 ~ 8mm)
1
From Japan
On 2016-02-29 10:02:37
It did not open at all. But was working with the next day the goods to the delivery date, the surface did Mase Hirakirai hole just a little scraped. But it took a confirm of how to use the phone could only laugh to hear the answer of the big difference of the contents of the display, which has been described. Even as those that your company's commodity future, to check whether the contents of the street described the performance of the commodity, if scree difference, it is a grateful person who had you Nari to change the description.
This review is about item#05608635.
Sewage mass retrieval for drilling
5
From Japan
On 2015-08-08 19:35:53
As a necessity, I bought it at your company, but as a result of searching each company price later, it turns out that it can buy it considerably cheaply. Can not be helped? I would like to have another shop price research, I would like to be a monotaro that can be provided cheaply.
This review is about item#05608626.