Buy more than* S$200* and get FREE SHIPPING

  • G Hall Cutter SKH51
  • G Hall Cutter SKH51
  • G Hall Cutter SKH51

G Hall Cutter SKH51 G-12

Item.#
05608653
Mfr.#
G-12
Package Qty.
1PC
Ship pack of
1
24.79 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Shank No.
No.1
Effective Cutting Capacity (mm)
2.3
Drill Length (mm)
45
Type
G
Material
HSS (SKH51)
Hole Nut Set (mm)
5x5
Blade Thickness (mm)
1.5
Weight (g)
60
Circumscribed Circle
10
Effective Length (Maximum Cutting Depth) (mm)
8
Drill Diameter (phi mm)
6
Shank Diameter (phi mm)
10
Overall Length (mm)
79
Compatible Models
Electric drill, drilling machine
Hole Saw Outer Diameter (mm)
12
Screw Diameter (mm)
M11 P=1.25
TRUSCO Part Number
104-7957
Work Material
Iron plate, casting, aluminum, PVC synthetic resin or the like