Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • G Hall Cutter SKH51

G Hall Cutter SKH51 G-13

Item.#
05608662
Mfr.#
G-13
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Shank No.
No.1
Effective Cutting Capacity (mm)
2.3
Drill Length (mm)
45
Type
G
Material
HSS (SKH51)
Weight (g)
60
Hole Saw Outer Diameter (mm)
13
Work Material
Iron plate, casting, aluminum, PVC synthetic resin or the like
Effective Length (Maximum Cutting Depth) (mm)
8
Drill Diameter (phi mm)
6
Shank Diameter (phi mm)
10
Overall Length (mm)
79
Compatible Models
Electric drill, drilling machine
TRUSCO Part Number
104-7965
Blade Thickness (mm)
1.6