Buy more than* S$200* and get FREE SHIPPING

  • G Hall Cutter SKH51

G Hall Cutter SKH51 G-17

Item.#
05608705
Mfr.#
G-17
Package Qty.
1PC
Ship pack of
1
24.79 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Shank No.
No.1
Effective Cutting Capacity (mm)
2.3
Drill Length (mm)
45
Type
G
Material
HSS (SKH51)
2014 TRUSCO Published Page
1-0193
Blade Thickness (mm)
1.9
TRUSCO Part Number
104-8007
Purpose
Work material: iron, aluminum, PVC, several plates material.
Effective Length (Maximum Cutting Depth) (mm)
8
Drill Diameter (phi mm)
6
Shank Diameter (phi mm)
10
Overall Length (mm)
79
Compatible Models
Electric drill, drilling machine
Hole Saw Outer Diameter (mm)
17
Weight (g)
60
Work Material
Iron, castings, aluminum, PVC synthetic resin or the like