Buy more than* S$200* and get FREE SHIPPING

  • G Hall Cutter SKH51

G Hall Cutter SKH51 G-18

Item.#
05608714
Mfr.#
G-18
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Shank No.
No.1
Effective Cutting Capacity (mm)
2.3
Drill Length (mm)
45
Type
G
Material
HSS (SKH51)
Weight (g)
70
2014 TRUSCO Published Page
1-0193
Blade Thickness (mm)
1.9
Purpose
Work material: iron, aluminum, PVC, several plates material.
Effective Length (Maximum Cutting Depth) (mm)
8
Drill Diameter (phi mm)
6
Shank Diameter (phi mm)
10
Overall Length (mm)
79
Compatible Models
Electric drill, drilling machine
TRUSCO Part Number
104-8015
Hole Saw Outer Diameter (mm)
18
Work Material
Iron plate, casting, aluminum, PVC synthetic resin or the like