Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hole Cutter SKH51

Hole Cutter SKH51 G21

Item.#
05608741
Mfr.#
G21
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0193
Effective Cutting Capacity (mm)
2.3
Drill Length (mm)
45
Type
G
Compatible Models
Electric drill, drilling machine
Overall Length (mm)
79
Shank No.
No.1
Blade Thickness (mm)
2
Effective Length (Maximum Cutting Depth) (mm)
8
Drill Diameter (phi mm)
6
Shank Diameter (phi mm)
10
Material
HSS (SKH51)
Weight (g)
70
TRUSCO Part Number
104-8040
Hole Saw Outer Diameter (mm)
21
Work Material
Iron plate, casting, aluminum, PVC synthetic resin or the like