Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hole Cutter SKH51

Hole Cutter SKH51 G23

Item.#
05608766
Mfr.#
G23
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0193
Effective Cutting Capacity (mm)
2.3
Drill Length (mm)
45
Type
G
Compatible Models
Electric drill, drilling machine
Hole Saw Outer Diameter (mm)
23
Weight (g)
80
TRUSCO Part Number
104-8066
Effective Length (Maximum Cutting Depth) (mm)
8
Drill Diameter (phi mm)
6
Shank Diameter (phi mm)
10
Material
HSS (SKH51)
Shank No.
No.1
Blade Thickness (mm)
2.0
Overall Length (mm)
79
Work Material
Iron, castings, aluminum, PVC synthetic resin or the like