Buy more than* S$200* and get FREE SHIPPING

  • Hole Cutter SKH51

Hole Cutter SKH51 G27

Item.#
05608802
Mfr.#
G27
Package Qty.
1PC
Ship pack of
1
33.59 SGD
ADD TO CART
Shipped after 2017-03-30
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0193
Effective Cutting Capacity (mm)
2.3
Drill Length (mm)
45
Type
G
Compatible Models
Electric drill, drilling machine
Overall Length (mm)
84
Shank No.
No.2
Blade Thickness (mm)
2.1
Effective Length (Maximum Cutting Depth) (mm)
8
Drill Diameter (phi mm)
6
Shank Diameter (phi mm)
10
Material
HSS (SKH51)
Weight (g)
100
TRUSCO Part Number
104-8104
Hole Saw Outer Diameter (mm)
27
Work Material
Iron plate, casting, aluminum, PVC synthetic resin or the like