Buy more than* S$200* and get FREE SHIPPING

  • Hole Cutter SKH51

Hole Cutter SKH51 G-34

5.00 (1)
Item.#
05608872
Mfr.#
G-34
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Work material: iron, aluminum, PVC, several plates material.
Effective Length (Maximum Cutting Depth) (mm)
8
Effective Cutting Capacity (mm)
2.3
Drill Length (mm)
45
Type
G
Material
HSS (SKH51)
Weight (g)
140
Shank No.
No.3
Work Material
Iron plate, casting, aluminum, PVC synthetic resin or the like
2014 TRUSCO Published Page
1-0193
Blade Thickness (mm)
2.2
Drill Diameter (phi mm)
6
Shank Diameter (phi mm)
10
Overall Length (mm)
84
Compatible Models
Electric drill, drilling machine
TRUSCO Part Number
104-8171
Hole Saw Outer Diameter (mm)
34
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of aluminum chassis
5
From Japan
On 2017-01-30 18:30:32
The sharpness is good, the cutting residue is discharged pleasantly, and the usability is good.
This review is about item#5608854.