Buy more than* S$200* and get FREE SHIPPING

  • FA HOLE CUTTER (WITH SUPER HARD CARBIDE TIPS)

FA HOLE CUTTER (WITH SUPER HARD CARBIDE TIPS) FA17

4.50 (8)
Item.#
05609116
Mfr.#
FA17
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
3.1
Work Material
Metal pipe materials of 3 mm or more, such as gypsum, stainless steel, sheet steel, aluminum, casting, plywood, FRP, metal siding, and vinyl chloride.
Effective Cutting Ability (mm)
25 (ball press, etc.), 13 (Electric drill)
Overall Length (mm)
111
Weight (g)
110
Hole Saw Outer Diameter (mm)
17
Shank Diameter (phi mm)
10
Blade Length (mm)
30
Type
FA
Material
(Blade part) carbide tips (Center drill) Cobalt HSS Chromium-molybdenum steel (base metal)
TRUSCO Part Number
105-1385
Customer Reviews
5 star 6
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Drilling work on steel formwork and iron plate
3
From Japan
On 2015-06-26 14:08:02
Even if you are careful using the oil while using, the chips are easy to fly and you can not use one hole cutter in a single operation if you loose it, I want you to improve the mounting strength of the chip .
This review is about item#05609125.
Drilling work on steel formwork and iron plate
5
From Japan
On 2015-06-24 15:21:02
Although the sharpness is sufficient, it is easy to take out the carbide tip blade because of slight shaft angle deviation or drill shake, so I'd like to make some improvement around here.
This review is about item#05609125.
Drilling on a steel plate about 15 mm thick
3
From Japan
On 2015-05-17 09:20:51
When used with a hand drill, if the angle slightly blurs, chips tend to fly
This review is about item#05609125.
Drilling of mechanical stainless steel structure
5
From Japan
On 2013-10-08 17:55:55
SUS304 material thickness 2 mm × 24 points It was possible to excavate excavated without problems. I would like to purchase other calibers in the future as well!
This review is about item#05609125.
Drilling of iron plate
5
From Japan
On 2013-07-10 13:41:41
I used it before using your company, but it is saved because the price is cheaper than I had previously purchased. It is strong and the tooth lasts long. You can use it with confidence.
This review is about item#05609116.
Drilling of steel plate
5
From Japan
On 2013-04-23 22:37:57
I used a hole cutter for the first time but it was easy to cut a hole in 10 mm steel sheet with good sharpness
This review is about item#05609107.
Used for faucet attachment of water purifier
5
From Japan
On 2011-05-04 18:37:22
The cut is good, and the hole is very easy to empty. Even if it is not an impact drill, enough holes can be drilled.
This review is about item#05609091.
Drilling in 9 mm thick steel material
5
From Japan
On 2010-09-22 16:14:21
Although the hole drilling is done near 200, the center drill of the tip drill has been slightly worn but the carbide tip is not abnormal Use of tapping oil is recommended
This review is about item#05609125.