Buy more than* S$200* and get FREE SHIPPING

  • FA HOLE CUTTER (WITH SUPER HARD CARBIDE TIPS)

FA HOLE CUTTER (WITH SUPER HARD CARBIDE TIPS) FA20

3.00 (4)
Item.#
05609143
Mfr.#
FA20
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
3.1
Blade Length (mm)
30
Overall Length (mm)
111
Weight (g)
120
Work Material
Metallic pipe over 3mm, stainless steel, aluminum, casting, plywood, FRP, metal siding, vinyl chloride
Material
(Blade part) carbide tips Center drill: Cobalt high-speed steel Chromium-molybdenum steel (base metal)
Shank Diameter (phi mm)
10
Type
FA
Hole Saw Outer Diameter (mm)
20
TRUSCO Part Number
105-1415
Effective Cutting Ability (mm)
25 (drilling machine), 13 (Electric drill)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Drill a hole in a single pipe
1
From Japan
On 2015-05-15 19:07:57
I received it today as soon as it arrived. I opened two holes in a single pipe, I got one tip I managed to open a hole somehow, but I was disappointed that it was a bad method or a defective item.
This review is about item#03396355.
Drilling of steel material
5
From Japan
On 2015-03-17 19:33:18
I have opened Φ 20 already in 50 holes or more in steel material drilling (t 6 mm), but there is no problem at all. It is the first purchase with DIY. A commercially available drilling machine, cutting oil is cheap oil spray of Homusen. But one to four will be lost with 4 to 5 holes .... I bought two, but it may be good with one. I think that it is recommended privately.
This review is about item#05609143.
Casting processing and other die-casting processing
5
From Japan
On 2010-10-12 22:59:35
Cutting edge is being scrutinized Sharpness is sustained and accurate point work is done It can do a good work as price does.
This review is about item#05609186.
I attached it to a hand borer and drilled in a round pipe about 3 mm in thickness.
1
From Japan
On 2010-08-09 18:34:57
In half a day super-steel chips flew 3 points out of 4 points and disappeared. Are they comparing durability with other companies' products?
This review is about item#03396346.