Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • FA HOLE CUTTER (WITH SUPER HARD CARBIDE TIPS)

FA HOLE CUTTER (WITH SUPER HARD CARBIDE TIPS) FA30

3.75 (4)
Item.#
05609222
Mfr.#
FA30
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
3.1
Blade Length (mm)
30
Overall Length (mm)
111
Weight (g)
160
Work Material
Metal pipe materials of 3 mm or more, such as gypsum, stainless steel, sheet steel, aluminum, casting, plywood, FRP, metal siding, and vinyl chloride.
Material
(Blade part) carbide tips (Center drill) Cobalt HSS Chromium-molybdenum steel (base metal)
Shank Diameter (phi mm)
10
Type
FA
Hole Saw Outer Diameter (mm)
30
TRUSCO Part Number
105-1512
Effective Cutting Ability (mm)
25 (ball press, etc.), 13 (Electric drill)
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
SS and SUS material for drilling
3
From Japan
On 2017-09-19 09:48:48
Hole cutter feels FA type is strong. I hope the pilot drill has a little more strength, is not it.
This review is about item#5609222.
Drilling the flange
4
From Japan
On 2016-07-11 16:50:36
Somewhat good
This review is about item#05609247.
Drilling about 5 mm SUS board
5
From Japan
On 2013-07-04 17:41:51
It is strong for Japanese manufacturers and the tooth lasts long. You can use it with confidence.
This review is about item#05609256.
Drilling of stainless steel member of kitchen faucet device
3
From Japan
On 2013-04-25 17:49:03
It is unavoidable because it is a consumable item but for the Omi industrial product the guide drill part was a bit lacking in the first work. Because it is a mass production product, is there somewhat variation?
This review is about item#05609274.