Buy more than* S$200* and get FREE SHIPPING

  • FA HOLE CUTTER (WITH SUPER HARD CARBIDE TIPS)

FA HOLE CUTTER (WITH SUPER HARD CARBIDE TIPS) FA31

3.75 (4)
Item.#
05609231
Mfr.#
FA31
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
3.1
Blade Length (mm)
30
Overall Length (mm)
111
Weight (g)
170
Work Material
Metallic pipe over 3mm, stainless steel, aluminum, casting, plywood, FRP, metal siding, vinyl chloride
Material
(Blade part) carbide tips Center drill: Cobalt high-speed steel Chromium-molybdenum steel (base metal)
Shank Diameter (phi mm)
10
Type
FA
Hole Saw Outer Diameter (mm)
31
TRUSCO Part Number
105-1521
Effective Cutting Ability (mm)
25 (drilling machine), 13 (Electric drill)
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
SS and SUS material for drilling
3
From Japan
On 2017-09-19 09:48:48
Hole cutter feels FA type is strong. I hope the pilot drill has a little more strength, is not it.
This review is about item#5609222.
Drilling the flange
4
From Japan
On 2016-07-11 16:50:36
Somewhat good
This review is about item#05609247.
Drilling about 5 mm SUS board
5
From Japan
On 2013-07-04 17:41:51
It is strong for Japanese manufacturers and the tooth lasts long. You can use it with confidence.
This review is about item#05609256.
Drilling of stainless steel member of kitchen faucet device
3
From Japan
On 2013-04-25 17:49:03
It is unavoidable because it is a consumable item but for the Omi industrial product the guide drill part was a bit lacking in the first work. Because it is a mass production product, is there somewhat variation?
This review is about item#05609274.