Buy more than* S$200* and get FREE SHIPPING

  • FA HOLE CUTTER (WITH SUPER HARD CARBIDE TIPS)

FA HOLE CUTTER (WITH SUPER HARD CARBIDE TIPS) FA34

4.00 (3)
Item.#
05609265
Mfr.#
FA34
Package Qty.
1PC
Ship pack of
1
67.93 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
3.1
Blade Length (mm)
30
Overall Length (mm)
111
Weight (g)
180
Work Material
Metallic pipe over 3mm, stainless steel, aluminum, casting, plywood, FRP, metal siding, vinyl chloride
Material
(Blade part) carbide tips Center drill: Cobalt high-speed steel Chromium-molybdenum steel (base metal)
Shank Diameter (phi mm)
10
Type
FA
Hole Saw Outer Diameter (mm)
34
TRUSCO Part Number
105-1555
Effective Cutting Ability (mm)
25 (drilling machine), 13 (Electric drill)
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Drilled holes in the flange
4
From Japan
On 2016-07-11 16:50:36
It is so so good
This review is about item#05609247.
Drilling of about SUS plate 5mm
5
From Japan
On 2013-07-04 17:41:51
Only the strong and the teeth Japanese manufacturers will be long-lasting. You can use with confidence.
This review is about item#05609256.
Drilling of stainless steel member of the kitchen faucet fixtures
3
From Japan
On 2013-04-25 17:49:03
Because the consumables is that there is no way but is in the Omikogyo product lacked a little guide the drill part to the one-shot eyes work. Will some there is also a variation because it is mass-produced goods?
This review is about item#05609274.