Buy more than* S$200* and get FREE SHIPPING

  • FA HOLE CUTTER (WITH SUPER HARD CARBIDE TIPS)

FA HOLE CUTTER (WITH SUPER HARD CARBIDE TIPS) FA35

3.75 (4)
Item.#
05609274
Mfr.#
FA35
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
3.1
Blade Length (mm)
30
Overall Length (mm)
111
TRUSCO Part Number
105-1563
Effective Cutting Ability (mm)
25 (ball press, etc.), 13 (Electric drill)
Work Material
Metal pipe materials of 3 mm or more, such as gypsum, stainless steel, sheet steel, aluminum, casting, plywood, FRP, metal siding, and vinyl chloride.
Shank Diameter (phi mm)
10
Type
FA
Weight (g)
190
Hole Saw Outer Diameter (mm)
35
Material
(Blade part) carbide tips (Center drill) Cobalt HSS Chromium-molybdenum steel (base metal)
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
SS and SUS material for drilling
3
From Japan
On 2017-09-19 09:48:48
Hole cutter feels FA type is strong. I hope the pilot drill has a little more strength, is not it.
This review is about item#5609222.
Drilling the flange
4
From Japan
On 2016-07-11 16:50:36
Somewhat good
This review is about item#05609247.
Drilling about 5 mm SUS board
5
From Japan
On 2013-07-04 17:41:51
It is strong for Japanese manufacturers and the tooth lasts long. You can use it with confidence.
This review is about item#05609256.
Drilling of stainless steel member of kitchen faucet device
3
From Japan
On 2013-04-25 17:49:03
It is unavoidable because it is a consumable item but for the Omi industrial product the guide drill part was a bit lacking in the first work. Because it is a mass production product, is there somewhat variation?
This review is about item#05609274.