FA HOLE CUTTER (WITH SUPER HARD CARBIDE TIPS) FA39
(4)
Item.#
05609317
Mfr.#
FA39
Package Qty.
1PC
Ship pack of
1
Item Feature
Blade Thickness (mm)
3.1
Blade Length (mm)
30
Overall Length (mm)
111
TRUSCO Part Number
105-1601
Hole Saw Outer Diameter (mm)
39
Material
(Blade portion) carbide inserts (center drill) cobalt high speed steel (base metal) chromium-molybdenum steel
Shank Diameter (phi mm)
10
Type
FA
Weight (g)
210
2014 TRUSCO Published Page
1-0182
Effective Cutting Ability (mm)
25 (drilling, etc.), 13 (electric drill)
Work Material
Metallic pipe material stainless steel, steel, aluminum, casting, plywood, FRP, metal siding, etc., plaster, PVC, etc., of more than 3mm
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
1
3 star
2
2 star
0
1 star
0
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
SS and SUS material for drilling
From Japan
On 2017-09-19 09:48:48
Hole cutter feels FA type is strong. I hope the pilot drill has a little more strength, is not it.
Drilling the flange
From Japan
On 2016-07-11 16:50:36
Somewhat good
Drilling about 5 mm SUS board
From Japan
On 2013-07-04 17:41:51
It is strong for Japanese manufacturers and the tooth lasts long. You can use it with confidence.
Drilling of stainless steel member of kitchen faucet device
From Japan
On 2013-04-25 17:49:03
It is unavoidable because it is a consumable item but for the Omi industrial product the guide drill part was a bit lacking in the first work. Because it is a mass production product, is there somewhat variation?
Customers Who Bought This Item Also Bought
Top