Buy more than* S$200* and get FREE SHIPPING

  • FA HOLE CUTTER (WITH SUPER HARD CARBIDE TIPS)

FA HOLE CUTTER (WITH SUPER HARD CARBIDE TIPS) FA40

3.00 (3)
Item.#
05609326
Mfr.#
FA40
Package Qty.
1PC
Ship pack of
1
77.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
3.1
Blade Length (mm)
30
Overall Length (mm)
111
Weight (g)
220
Work Material
Metal pipe materials of 3 mm or more, such as gypsum, stainless steel, sheet steel, aluminum, casting, plywood, FRP, metal siding, and vinyl chloride.
Material
(Blade part) carbide tips (Center drill) Cobalt HSS Chromium-molybdenum steel (base metal)
Shank Diameter (phi mm)
10
Type
FA
Hole Saw Outer Diameter (mm)
40
TRUSCO Part Number
105-1610
Effective Cutting Ability (mm)
25 (ball press, etc.), 13 (Electric drill)
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Drilling of SS material
1
From Japan
On 2017-03-14 17:48:55
When I used it for 4.5 t SS, the center drill broke during the second drilling. I attempted to cut without pilot holes, but could not it? However, it does not say that the pilot hole is necessary in the instruction manual. The use environment is an upright drilling machine, the rotation speed should be within the proper rotation speed of the manual, the feed is manual, so it should not have been exerted force. It will not be a job if you break this soon. I am sorry just because it was a product that can expect an improvement in work efficiency.
This review is about item#5609362.
SUS flange drilling
4
From Japan
On 2016-07-11 16:48:59
You can use so so.
This review is about item#05609396.
Drilling of SS material 16 t
4
From Japan
On 2014-07-14 16:21:00
It was used for correcting the hole position of the finished product of paint completion. The cutting ability of the specification was 13 t with an electric drill, but 16 t was possible if it was a low speed drill. It was very useful for fixing completed products as much as possible without damaging them. Since it was used for only one hole processing, there is no chipping of the chip, so the durability can not be evaluated.
This review is about item#05609362.