Buy more than* S$200* and get FREE SHIPPING

  • FA HOLE CUTTER (WITH SUPER HARD CARBIDE TIPS)

FA HOLE CUTTER (WITH SUPER HARD CARBIDE TIPS) FA48

3.00 (3)
Item.#
05609396
Mfr.#
FA48
Package Qty.
1PC
Ship pack of
1
90.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
3.1
Blade Length (mm)
30
Overall Length (mm)
111
Weight (g)
260
Effective Cutting Ability (mm)
25 (drilling machine, etc.), 13 (electric drill)
Shank Diameter (phi mm)
10
Type
FA
Hole Saw Outer Diameter (mm)
48
Work Material
Metallic pipe stainless, steel, aluminum, casting, plywood, FRP, metal siding, etc., plaster, PVC, etc., more than 3mm
Material
(Blade part) Carbide tip (center drill) cobalt HSS (base metal) chromium-molybdenum steel
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Drilling of SS material
1
From Japan
On 2017-03-14 17:48:55
Was used in the SS of 4.5t, the center drill was broken at the time of the two eyes of drilling. Whether but I tried to cut with no pilot hole, it did not go? However, the manual does not say is required under the hole. Use environment is in an upright drilling machine, the rotational speed is within the proper number of revolutions of the manual, feed should not be suffering from excessive force for the manual. Not to work than would break this immediately. Only regret was a commodity that can be expected to work efficiency.
This review is about item#5609362.
Open SUS flange hole
4
From Japan
On 2016-07-11 16:48:59
Well you can use well.
This review is about item#05609396.
Drilling of SS material 16 t
4
From Japan
On 2014-07-14 16:21:00
It was used for correcting the hole position of the finished product of paint completion. The cutting ability of the specification was 13 t with an electric drill, but 16 t was possible if it was a low speed drill. It was very useful for fixing completed products as much as possible without damaging them. Since it was used for only one hole processing, there is no chipping of the chip, so the durability can not be evaluated.
This review is about item#05609362.