Buy more than* S$200* and get FREE SHIPPING

  • FA HOLE CUTTER (WITH SUPER HARD CARBIDE TIPS)

FA HOLE CUTTER (WITH SUPER HARD CARBIDE TIPS) FA50

4.50 (2)
Item.#
05609414
Mfr.#
FA50
Package Qty.
1PC
Ship pack of
1
90.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
3.1
Blade Length (mm)
30
Overall Length (mm)
111
Weight (g)
270
Material
(Blade part) carbide tips (Center drill) Cobalt HSS Chromium-molybdenum steel (base metal)
Effective Cutting Ability (mm)
25 (ball press, etc.), 13 (Electric drill)
Shank Diameter (phi mm)
10
Type
FA
Hole Saw Outer Diameter (mm)
50
TRUSCO Part Number
105-1717
Work Material
Metal pipe materials of 3 mm or more, such as gypsum, stainless steel, sheet steel, aluminum, casting, plywood, FRP, metal siding, and vinyl chloride.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Opening in bathtub
4
From Japan
On 2016-12-23 16:34:51
There is a sense of security only in domestic production. Open at 50 mm in the casting bathtub.
This review is about item#5609414.
Drilling of aluminum material
5
From Japan
On 2014-07-23 14:10:12
Sharpness was good, without eating was good.
This review is about item#05609475.