Buy more than* S$200* and get FREE SHIPPING

  • FA HOLE CUTTER (WITH SUPER HARD CARBIDE TIPS)

FA HOLE CUTTER (WITH SUPER HARD CARBIDE TIPS) FA53

4.50 (2)
Item.#
05609441
Mfr.#
FA53
Package Qty.
1PC
Ship pack of
1
96.64 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
3.1
Blade Length (mm)
30
Overall Length (mm)
111
Hole Saw Outer Diameter (mm)
53
TRUSCO Part Number
105-1741
Effective Cutting Ability (mm)
25 (drilling, etc.), 13 (electric drill)
Shank Diameter (phi mm)
10
Type
FA
2014 TRUSCO Published Page
1-0182
Weight (g)
290
Work Material
Metallic pipe material stainless steel, steel, aluminum, casting, plywood, FRP, metal siding, etc., plaster, PVC, etc., of more than 3mm
Material
(Blade portion) carbide inserts (center drill) cobalt high speed steel (base metal) chromium-molybdenum steel
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Opening in bathtub
4
From Japan
On 2016-12-23 16:34:51
There is a sense of security only in domestic production. Open at 50 mm in the casting bathtub.
This review is about item#5609414.
Drilling of aluminum material
5
From Japan
On 2014-07-23 14:10:12
Sharpness was good, without eating was good.
This review is about item#05609475.