Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • FA HOLE CUTTER (WITH SUPER HARD CARBIDE TIPS)

FA HOLE CUTTER (WITH SUPER HARD CARBIDE TIPS) FA70

5.00 (1)
Item.#
05609563
Mfr.#
FA70
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
3.1
Overall Length (mm)
111
Shank Diameter (phi mm)
13
Type
FA
Effective Cutting Ability (mm)
25 (ball press, etc.), 13 (Electric drill)
Work Material
Metal pipe materials of 3 mm or more, such as gypsum, stainless steel, sheet steel, aluminum, casting, plywood, FRP, metal siding, and vinyl chloride.
Blade Length (mm)
30
Hole Saw Outer Diameter (mm)
70
Weight (g)
470
TRUSCO Part Number
105-1873
Material
(Blade part) carbide tips (Center drill) Cobalt HSS Chromium-molybdenum steel (base metal)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Ss400 + sus304 drilling of clad steel 12 mm
5
From Japan
On 2013-04-29 21:44:25
I tried all the makers of Holson as being handled by Monotaro. Both the sharpness and the durability are the best at this manufacturer.
This review is about item#05609606.