Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • FA HOLE CUTTER (WITH SUPER HARD CARBIDE TIPS)

FA HOLE CUTTER (WITH SUPER HARD CARBIDE TIPS) FA75

5.00 (1)
Item.#
05609572
Mfr.#
FA75
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
3.1
Overall Length (mm)
111
Type
FA
2014 TRUSCO Published Page
1-0182
Shank Diameter (phi mm)
13
Effective Cutting Ability (mm)
25 (drilling, etc.), 13 (electric drill)
Blade Length (mm)
30
Weight (g)
510
TRUSCO Part Number
105-1881
Hole Saw Outer Diameter (mm)
75
Work Material
Metallic pipe material stainless steel, steel, aluminum, casting, plywood, FRP, metal siding, etc., plaster, PVC, etc., of more than 3mm
Material
(Blade portion) carbide inserts (center drill) cobalt high speed steel (base metal) chromium-molybdenum steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Ss400 + sus304 drilling of clad steel 12 mm
5
From Japan
On 2013-04-29 21:44:25
I tried all the makers of Holson as being handled by Monotaro. Both the sharpness and the durability are the best at this manufacturer.
This review is about item#05609606.