Buy more than* S$200* and get FREE SHIPPING

  • FA HOLE CUTTER (WITH SUPER HARD CARBIDE TIPS)

FA HOLE CUTTER (WITH SUPER HARD CARBIDE TIPS) FA85

5.00 (1)
Item.#
05609597
Mfr.#
FA85
Package Qty.
1PC
Ship pack of
1
209.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
3.1
Overall Length (mm)
111
Weight (g)
600
Hole Saw Outer Diameter (mm)
85
Effective Cutting Ability (mm)
25 (drilling machine, etc.), 13 (electric drill)
Blade Length (mm)
30
Shank Diameter (phi mm)
13
Type
FA
Work Material
Metallic pipe stainless, steel, aluminum, casting, plywood, FRP, metal siding, etc., plaster, PVC, etc., more than 3mm
Material
(Blade part) Carbide tip (center drill) cobalt HSS (base metal) chromium-molybdenum steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Ss400 + sus304 drilling of clad steel 12 mm
5
From Japan
On 2013-04-29 21:44:25
I tried all the makers of Holson as being handled by Monotaro. Both the sharpness and the durability are the best at this manufacturer.
This review is about item#05609606.