Buy more than* S$200* and get FREE SHIPPING

  • FRP Hole Cutter

FRP Hole Cutter FRP21

Item.#
05609642
Mfr.#
FRP21
Package Qty.
1PC
Ship pack of
1
82.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0183
Shank Diameter (phi mm)
10(No.2)
Blade Length (mm)
40
Type
FRP
Hole Saw Outer Diameter (mm)
21
TRUSCO Part Number
105-0010
Blade Thickness (mm)
3.5
Work Material
FRP, artificial marble, plastic, PVC, wood, etc..
Effective Cutting Ability (mm)
40
Overall Length (mm)
111.7
Weight (g)
120
Compatible Models
Electric drill (rotary) drilling machines, etc.