Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • FRP Hole Cutter

FRP Hole Cutter FRP23

Item.#
05609667
Mfr.#
FRP23
Package Qty.
1PC
Ship pack of
1
82.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0183
Shank Diameter (phi mm)
10(No.2)
Blade Length (mm)
40
Type
FRP
Hole Saw Outer Diameter (mm)
23
TRUSCO Part Number
105-0036
Blade Thickness (mm)
3.5
Work Material
FRP, artificial marble, plastic, PVC, wood, etc..
Effective Cutting Ability (mm)
40
Overall Length (mm)
111.7
Weight (g)
130
Compatible Models
Electric drill (rotary) drilling machines, etc.