Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • FRP Hole Cutter

FRP Hole Cutter FRP24

Item.#
05609676
Mfr.#
FRP24
Package Qty.
1PC
Ship pack of
1
82.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0183
Shank Diameter (phi mm)
10(No.2)
Blade Length (mm)
40
Type
FRP
Hole Saw Outer Diameter (mm)
24
TRUSCO Part Number
105-0044
Blade Thickness (mm)
3.5
Work Material
FRP, artificial marble, plastic, PVC, wood, etc..
Effective Cutting Ability (mm)
40
Overall Length (mm)
111.7
Weight (g)
140
Compatible Models
Electric drill (rotary) drilling machines, etc.