Buy more than* S$200* and get FREE SHIPPING

  • FRP Hole Cutter

FRP Hole Cutter FRP26

Item.#
05609694
Mfr.#
FRP26
Package Qty.
1PC
Ship pack of
1
95.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0183
Shank Diameter (phi mm)
10(No.2)
Blade Length (mm)
40
Type
FRP
Hole Saw Outer Diameter (mm)
26
TRUSCO Part Number
105-0061
Blade Thickness (mm)
3.5
Work Material
FRP, artificial marble, plastic, PVC, wood, etc..
Effective Cutting Ability (mm)
40
Overall Length (mm)
111.7
Weight (g)
150
Compatible Models
Electric drill (rotary) drilling machines, etc.