Buy more than* S$200* and get FREE SHIPPING

  • FRP hole cutter (with super hard carbide tips)

FRP hole cutter (with super hard carbide tips) FRP31

4.00 (1)
Item.#
05609746
Mfr.#
FRP31
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
3.5
Effective Cutting Ability (mm)
40
Overall Length (mm)
111.7
Hole Saw Outer Diameter (mm)
31
Weight (g)
180
Compatible Models
Electric drill (rotary) drilling machines, etc.
Blade Length (mm)
40
Type
FRP
2014 TRUSCO Published Page
1-0183
Shank Diameter (phi mm)
10(No.2)
TRUSCO Part Number
105-0117
Work Material
FRP, artificial marble, plastic, PVC, wood, etc..
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drilling to pass the electric wire through the FRP hull in electrical construction of the ship
4
From Japan
On 2017-08-11 14:45:30
It is extremely well-to-use and easy to use, but if it hits a hard one (such as a nail) the blade will not fit over it. I wish I could replace it with just the blade part, but I am in trouble because it is not cheap as it is replaced every time. We expect to sell replacement blades. Also, long time ago, this product had a tubular storage case, but now it has gone, it's also an option so I would like you to sell the storage case.
This review is about item#5609737.