Buy more than* S$200* and get FREE SHIPPING

  • FRP hole cutter (with super hard carbide tips)
  • FRP hole cutter (with super hard carbide tips)
  • FRP hole cutter (with super hard carbide tips)

FRP hole cutter (with super hard carbide tips) FRP32

4.00 (1)
Item.#
05609755
Mfr.#
FRP32
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
3.5
Effective Cutting Ability (mm)
40
Overall Length (mm)
111.7
Drill Diameter (phi mm)
6
2014 TRUSCO Published Page
1-0183
Shank Diameter (phi mm)
10(No.2)
Weight (g)
190
Shank No.
No.2
Compatible Models
Electric drill (rotary) drilling machine, etc.
Blade Length (mm)
40
Type
FRP
Cutter Part
:20-59 Number of blade diameter: 2
Screw
(Shank thread diameter) M12 P = 1.5
Hole Saw Outer Diameter (mm)
32
Circumscribed Circle
10
Hole Nut Set (mm)
5x5
TRUSCO Part Number
368-9964
Work Material
FRP, artificial marble, plastic, PVC, wood, etc..
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drilling to pass the electric wire through the FRP hull in electrical construction of the ship
4
From Japan
On 2017-08-11 14:45:30
It is extremely well-to-use and easy to use, but if it hits a hard one (such as a nail) the blade will not fit over it. I wish I could replace it with just the blade part, but I am in trouble because it is not cheap as it is replaced every time. We expect to sell replacement blades. Also, long time ago, this product had a tubular storage case, but now it has gone, it's also an option so I would like you to sell the storage case.
This review is about item#5609737.