Buy more than* S$200* and get FREE SHIPPING

  • FRP hole cutter (with super hard carbide tips)

FRP hole cutter (with super hard carbide tips) FRP33

Item.#
05609764
Mfr.#
FRP33
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
3.5
Effective Cutting Ability (mm)
40
Overall Length (mm)
111.7
Shank Diameter (phi mm)
10(No.3)
TRUSCO Part Number
105-0133
Work Material
FRP, artificial marble, plastic, PVC, wood, etc..
Blade Length (mm)
40
Type
FRP
Hole Saw Outer Diameter (mm)
33
Weight (g)
210
2014 TRUSCO Published Page
1-0183
Compatible Models
Electric drill (rotary) drilling machines, etc.