Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • FRP hole cutter (with super hard carbide tips)

FRP hole cutter (with super hard carbide tips) FRP34

4.00 (1)
Item.#
05609773
Mfr.#
FRP34
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
3.5
Effective Cutting Ability (mm)
40
Overall Length (mm)
111.7
TRUSCO Part Number
105-0141
Hole Saw Outer Diameter (mm)
34
Work Material
FRP, artificial marble, plastic, PVC, wood, etc..
Blade Length (mm)
40
Type
FRP
Weight (g)
210
2014 TRUSCO Published Page
1-0183
Shank Diameter (phi mm)
10(No.3)
Compatible Models
Electric drill (rotary) drilling machines, etc.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drilling to pass the electric wire through the FRP hull in electrical construction of the ship
4
From Japan
On 2017-08-11 14:45:30
It is extremely well-to-use and easy to use, but if it hits a hard one (such as a nail) the blade will not fit over it. I wish I could replace it with just the blade part, but I am in trouble because it is not cheap as it is replaced every time. We expect to sell replacement blades. Also, long time ago, this product had a tubular storage case, but now it has gone, it's also an option so I would like you to sell the storage case.
This review is about item#5609737.