Buy more than* S$200* and get FREE SHIPPING

  • FRP hole cutter (with super hard carbide tips)

FRP hole cutter (with super hard carbide tips) FRP37

Item.#
05609807
Mfr.#
FRP37
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
3.5
Effective Cutting Ability (mm)
40
Overall Length (mm)
111.7
Shank Diameter (phi mm)
10(No.3)
TRUSCO Part Number
105-0176
Work Material
FRP, artificial marble, plastic, PVC, wood, etc..
Blade Length (mm)
40
Type
FRP
Hole Saw Outer Diameter (mm)
37
Weight (g)
240
2014 TRUSCO Published Page
1-0183
Compatible Models
Electric drill (rotary) drilling machines, etc.