Buy more than* S$200* and get FREE SHIPPING

  • FRP hole cutter (with super hard carbide tips)

FRP hole cutter (with super hard carbide tips) FRP39

Item.#
05609825
Mfr.#
FRP39
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
3.5
Effective Cutting Ability (mm)
40
Overall Length (mm)
111.7
2014 TRUSCO Published Page
1-0183
Shank Diameter (phi mm)
10(No.3)
Work Material
FRP, artificial marble, plastic, PVC, wood, etc..
Blade Length (mm)
40
Type
FRP
TRUSCO Part Number
105-0192
Hole Saw Outer Diameter (mm)
39
Weight (g)
250
Compatible Models
Electric drill (rotary) drilling machines, etc.