Buy more than* S$200* and get FREE SHIPPING

  • FRP hole cutter (with super hard carbide tips)

FRP hole cutter (with super hard carbide tips) FRP40

Item.#
05609834
Mfr.#
FRP40
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-01-19
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0183
Work Material
FRP, artificial marble, plastic, PVC, wood, etc..
Effective Cutting Ability (mm)
40
Overall Length (mm)
111.7
Hole Saw Outer Diameter (mm)
40
Weight (g)
250
Blade Thickness (mm)
3.5
Blade Length (mm)
40
Type
FRP
TRUSCO Part Number
105-0206
Shank Diameter (phi mm)
10(No.3)
Compatible Models
Electric drill (rotary) drilling machines, etc.