Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • FRP hole cutter (with super hard carbide tips)

FRP hole cutter (with super hard carbide tips) FRP41

Item.#
05609843
Mfr.#
FRP41
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0183
Work Material
FRP, artificial marble, plastic, PVC, wood, etc..
Effective Cutting Ability (mm)
40
TRUSCO Part Number
105-0214
Shank Diameter (phi mm)
10(No.3)
Overall Length (mm)
111.7
Blade Thickness (mm)
3.5
Blade Length (mm)
40
Type
FRP
Hole Saw Outer Diameter (mm)
41
Weight (g)
260
Compatible Models
Electric drill (rotary) drilling machines, etc.