Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • FRP hole cutter (with super hard carbide tips)

FRP hole cutter (with super hard carbide tips) FRP42

Item.#
05609852
Mfr.#
FRP42
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0183
Work Material
FRP, artificial marble, plastic, PVC, wood, etc..
Effective Cutting Ability (mm)
40
Hole Saw Outer Diameter (mm)
42
Weight (g)
280
TRUSCO Part Number
105-0222
Blade Thickness (mm)
3.5
Blade Length (mm)
40
Type
FRP
Shank Diameter (phi mm)
10(No.3)
Overall Length (mm)
111.7
Compatible Models
Electric drill (rotary) drilling machines, etc.