Buy more than* S$200* and get FREE SHIPPING

  • FRP hole cutter (with super hard carbide tips)

FRP hole cutter (with super hard carbide tips) FRP43

Item.#
05609861
Mfr.#
FRP43
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0183
Work Material
FRP, artificial marble, plastic, PVC, wood, etc..
Effective Cutting Ability (mm)
40
TRUSCO Part Number
105-0231
Shank Diameter (phi mm)
10(No.3)
Overall Length (mm)
111.7
Blade Thickness (mm)
3.5
Blade Length (mm)
40
Type
FRP
Hole Saw Outer Diameter (mm)
43
Weight (g)
290
Compatible Models
Electric drill (rotary) drilling machines, etc.