Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • FRP hole cutter (with super hard carbide tips)

FRP hole cutter (with super hard carbide tips) FRP44

Item.#
05609877
Mfr.#
FRP44
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0183
Work Material
FRP, artificial marble, plastic, PVC, wood, etc..
Effective Cutting Ability (mm)
40
TRUSCO Part Number
105-0249
Shank Diameter (phi mm)
10(No.3)
Overall Length (mm)
111.7
Blade Thickness (mm)
3.5
Blade Length (mm)
40
Type
FRP
Hole Saw Outer Diameter (mm)
44
Weight (g)
290
Compatible Models
Electric drill (rotary) drilling machines, etc.