Buy more than* S$200* and get FREE SHIPPING

  • FRP hole cutter (with super hard carbide tips)

FRP hole cutter (with super hard carbide tips) FRP45

Item.#
05609886
Mfr.#
FRP45
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0183
Work Material
FRP, artificial marble, plastic, PVC, wood, etc..
Effective Cutting Ability (mm)
40
Diameter (phi)
45
Shank Diameter (phi mm)
10(No.3)
Overall Length (mm)
111.7
Compatible Models
Electric drill (rotary) drilling machine, etc.
Blade Thickness (mm)
3.5
Blade Length (mm)
40
Type
FRP
Hole Saw Outer Diameter (mm)
45
Weight (g)
300
TRUSCO Part Number
105-0257