Buy more than* S$200* and get FREE SHIPPING

  • FRP hole cutter (with super hard carbide tips)
  • FRP hole cutter (with super hard carbide tips)
  • FRP hole cutter (with super hard carbide tips)

FRP hole cutter (with super hard carbide tips) FRP48

Item.#
05609913
Mfr.#
FRP48
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0183
Work Material
FRP, artificial marble, plastic, PVC, wood, etc..
Effective Cutting Ability (mm)
40
Screw
(Shank thread diameter) M16 P = 1.5
Shank Diameter (phi mm)
10(No.6)
Overall Length (mm)
122.3
Hole Nut Set (mm)
6x6
Shank No.
No.6
Drill Diameter (phi mm)
8
Blade Thickness (mm)
3.5
Blade Length (mm)
40
Type
FRP
Hole Saw Outer Diameter (mm)
48
Weight (g)
350
Circumscribed Circle
10.0
TRUSCO Part Number
105-0281
Cutter Part
Diameter: 101-150 blade: 6
Compatible Models
Electric drill (rotary) drilling machines, etc.