Buy more than* S$200* and get FREE SHIPPING

  • FRP hole cutter (with super hard carbide tips)
  • FRP hole cutter (with super hard carbide tips)
  • FRP hole cutter (with super hard carbide tips)

FRP hole cutter (with super hard carbide tips) FRP50

Item.#
05609931
Mfr.#
FRP50
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
3.5
Blade Length (mm)
40
Type
FRP
Hole Saw Outer Diameter (mm)
50
Screw
(Screw diameter shank) M16 P=1.5
TRUSCO Part Number
105-0303
Hole Nut Set (mm)
6x6
Compatible Models
Electric drill ( for rotation ) drilling machine
Work Material
FRP, artificial marble, a plastic, vinyl chloride, wood, etc.
Shank Diameter (phi mm)
10(No.6)
Effective Cutting Ability (mm)
40
Overall Length (mm)
122.3
Drill Diameter (phi mm)
8
Weight (g)
370
Circumscribed Circle
10.0
Shank No.
No.6
Cutter Part
Diameter - 101-150, number-of-blades : -- six